For detailed information, other images and documents, please select individual articles from the following table.
Electrical hot air blower HLG-2000P LCD
Handy, lightweight unit with stepless temperature and air volume adjustment
Register now and access more than 125,000 products
Variants
Register now and access more than 125,000 products
Rugged ceramic heater
- Long service life
- Low sensitivity to jolts
Universal function
Tools for general applications such as stripping paint, drying, welding etc.
Different levels for airflow and temperature
On-off switch with "+/ -" for selecting temperature and airflow options
Cooling function
Air setting down to 50 °C for fast cooling and working at low temperatures
Comfortable handle
Enclosed handle with softgrip for convenient and safe working
LCD display, convenient for preset options
Preset temperature and airflow mode on LCD screen
*Ceramic: Most hot air blowers on the market use mica as insulating material, which is suitable for a maximum of 480 °C. The hot air blower from Würth uses ceramic as an insulating material, which enables heat transfer of up to 760 °C.
Designed for window tinting (automotive film application), car body film wrapping, stripping paint, soldering pipes, shrinking PVC, welding and bending plastic as well as general drying and thawing purposes.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!